Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC72T1

  • Zoro # G0841628


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC72T1
Zoro #
G0841628
UPC #
663370096099
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-1/16"
Item Height (Inch)
4.75
Item Length (Inch)
9.5
Item Width (Inch)
9.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Handle Material
Metal
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Number of Handles
2
Faucet Handle Type
Lever
Material
Brass
CEC Certified
false
Item Weight (lbs)
3.5
Faucet Holes
2
UPC/CUPC Certified
true
Drain Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Faucet Centers
3-3/8"
Low Lead Compliant
false
Handshower Included
No
Theme
Traditional
Collection
Vintage
Handle Style
Lever
Prop 65 Label
true
DOE Certified
false
Sidespray
false
Handles Included
true
Showerhead Included
No
Spout Flow Rate (GPM)
7
Hose Included
false

Description

CC72T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.