Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC74T1

  • Zoro # G0840115


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC74T1
Zoro #
G0840115
UPC #
663370096105
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-1/16"
Item Height (Inch)
4.75
Item Width (Inch)
9.5
Item Length (Inch)
9.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Number of Handles
2
Material
Brass
Prop 65 Label
true
Hose Included
false
Theme
Traditional
Handles Included
true
Sidespray
false
Drain Included
No
Item Weight (lbs)
2.98
DOE Certified
false
Showerhead Included
No
Faucet Centers
3-3/8"
Collection
Vintage
Pullout Spray
false
CEC Certified
false
Handshower Included
No
Low Lead Compliant
false
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Handle Style
Lever

Description

CC74T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.