Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC8T1

  • Zoro # G0840343


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC8T1
Zoro #
G0840343
UPC #
663370043185
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-5/16"
Item Length (Inch)
10
Item Width (Inch)
9.5
Item Height (Inch)
7.38

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Standards
cUPC Certified
Body Material
Brass
Handle Material
Metal
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Faucet Operation
Standard
Faucet Handle Type
Lever
Material
Brass
Prop 65 Label
true
Faucet Holes
2
Faucet Centers
3-3/8"
Drain Included
No
Sidespray
false
UPC/CUPC Certified
true
Item Weight (lbs)
8.09
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Handles Included
true
Low Lead Compliant
false
Collection
Vintage
DOE Certified
true
Showerhead Included
No
Theme
Traditional
Handle Style
Lever
Spout Flow Rate (GPM)
7
Hose Included
true
CEC Certified
true

Description

CC8T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.