Wall-Mount Clawfoot Tub Faucet, Polished Nickel, Tub Wall Mount

  • Mfr # AE8156DL

  • Zoro # G0833578


product price:  $712.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.9 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE8156DL
Zoro #
G0833578
UPC #
663370543593
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-5/16"
Depth
Shower: 7-5/16"
Item Length (Inch)
8.31
Item Width (Inch)
6.94
Item Height (Inch)
11.94

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.9 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Handle Type
Lever
Mounting Hole Center to Center
6-15/16"
Faucet Finish
Polished Nickel
Number of Handles
3
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Material
Brass
Handle Style
Lever
Collection
Concord
Handshower Included
Yes
Item Weight (lbs)
8.65
Drain Included
No
Faucet Holes
2
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Prop 65 Label
true
Theme
Modern
Showerhead Flow Rate (GPM)
0
Handles Included
true
Hose Included
false
Low Lead Compliant
false
Showerhead Included
No
Faucet Centers
6-15/16
UPC/CUPC Certified
true
DOE Certified
true

Description

AE8156DL 7 In. Adjustable Wall Mount Tub Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.