Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8", 2, Tub Wall Mount, Polished Brass

  • Mfr # CC65T2

  • Zoro # G0840989


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC65T2
Zoro #
G0840989
UPC #
663370097096
Country of Origin
Taiwan, Province of China

Dimensions

Width
54"
Depth
24"
Item Height (Inch)
24
Item Width (Inch)
42
Item Length (Inch)
61

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
3/4"-14 NPS, 1/2" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Number of Handles
3
Handle Material
Porcelain
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Material
Brass
Theme
Traditional
Handles Included
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Sidespray
false
UPC/CUPC Certified
true
Low Lead Compliant
false
Collection
Vintage
CEC Certified
false
Showerhead Included
No
Handle Style
Lever
Hose Included
false
Drain Included
No
Item Weight (lbs)
7.46
Prop 65 Label
true
Faucet Holes
2
DOE Certified
false
Faucet Centers
3-3/8
Handshower Included
No
Pullout Spray
false

Description

CC65T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.