Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Polished Brass

  • Mfr # CC1081T2
  • Zoro # G0834734
product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Adjustable Center Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC1081T2
Zoro #
G0834734
UPC #
663370047886
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Adjustable Center Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Brass
Handle Material
Metal
Number of Handles
2
Material
Brass
Item Weight (lbs)
5.85
Faucet Holes
2
Collection
Vintage
Handles Included
true
Theme
Traditional
Showerhead Included
No
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Handshower Included
No
UPC/CUPC Certified
true
Faucet Centers
3-3/8" Adjustable Center
Prop 65 Label
true
Drain Included
No
DOE Certified
false
Handle Style
Lever
Pullout Spray
false
CEC Certified
false
Sidespray
false
Spout Flow Rate (GPM)
7
Hose Included
false

Dimensions

Height
Spout: 8-1/8", Lever: 3-1/16"
Item Width (Inch)
6
Item Height (Inch)
4.75
Item Length (Inch)
10

Description

CC1081T2 Adjustable Center Wall Mount Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews