Wall Mount Shower Combo, Polished Chrome
- Mfr # CCK2131BEX
- Zoro # G523925603
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Inlet Size
1/2 in
ADA Compliant
No
Length
7-9/16 in
Width
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCK2131BEX
- Zoro #
- G523925603
- UPC #
- 663370985553
- Country of Origin
- Taiwan, Province of China
Dimensions
- Inlet Size
- 1/2 in
- Length
- 7-9/16 in
- Width
- 2 5/8 in
- Size
- 7-9/16" (L) x 2-5/8" (W) x 26-9/16" (H)
Details
- Mounting Type
- Wall Mount
- ADA Compliant
- No
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Color
- Matte Black
- Number of Handles
- 2
- Includes
- Hand Shower; Tub Spout; Shower Slide Bar
- Handle Type
- Cross
- Finish
- Polished Chrome
- Application
- Shower Accessories
- Item
- Shower Combo
Description
Add the polished refinery of this Essex wall mount shower combo to your bathroom. The classic styling adds a luxurious element as the shower riser ensures a high showerhead clearance, perfect for everyone in the home. Included in this combo are the showerhead, shower riser, faucet body, and wall support. This package is for shower use only and does not include a tub filler. All components are constructed from solid brass for durability and reliability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.