Wall Mount Plug-In Towel Warmer, Matte Black
- Mfr # DTC202330
- Zoro # G323926442
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Length
17-11/16 in
Material
Stainless Steel
Width
5 7/8 in
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTC202330
- Zoro #
- G323926442
- UPC #
- 196507360454
- Country of Origin
- China
- Color
- Matte Black
- Material
- Stainless Steel
- Finish
- Matte Black
- Item
- Towel Warmers
Dimensions
- Length
- 17-11/16 in
- Width
- 5 7/8 in
Description
Introducing the Metzinger Collection's sleek, wall-mounted towel warmer-a perfect blend of modern design and functionality. With its clean, minimalist straight lines, this towel warmer effortlessly complements any contemporary bathroom aesthetic. Featuring 5 spacious drying slats, each over 16" long, it provides ample room to warm and dry your towels for that luxurious, spa-like experience. The plug-in design makes installation a breeze, and its compact size ensures it fits seamlessly wherever you have 20" of wall space. Enhance your daily routine with this stylish and practical addition to your bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.