Wall Mount Pot Filler Faucet, Polished Chrome
- Mfr # KS5101RX
- Zoro # G823927598
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Brass
Mounting
Wall Mount
Handle Type
Wheel
Faucet Spout
High Arc
Water Inlet Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS5101RX
- Zoro #
- G823927598
- UPC #
- 196507329659
- Country of Origin
- Taiwan, Province of China
- Color
- Polished Brass
- Mounting
- Wall Mount
- Handle Type
- Wheel
- Faucet Spout
- High Arc
- Number of Handles
- 2
- Flow Rate
- 3.8 GPM
- Valve Type
- Ceramic Disc Cartridge
- Item
- Pot Filler Faucet
- ADA Compliant
- No
- Spout Reach
- 19.75 in
- Body Material
- Brass
- Finish
- Polished Chrome
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 10 in
Description
Transform your kitchen with the stunning pot filler from the Belknap Collection by Kingston. Featuring stylish industrial inspired wheel handles and faceted handle bases, this faucet not only enhances your decor but also saves you the hassle of carrying heavy pots of water to the stove. Equipped with two ceramic cartridge valves for added safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.