Wall Mount Rain Drop Shower System with Hand Shower, Polished Brass
- Mfr # CCK3662AX
- Zoro # G223926917
product price:Â
$
1,394.99
/ea
Free Shipping & Returns
Key Features
Length
7-7/16 in
Inlet Size
1/2 in
Valve Type
Ceramic Disc Cartridge
Application
Shower Accessories
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCK3662AX
- Zoro #
- G223926917
- UPC #
- 196507332246
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 7-7/16 in
- Inlet Size
- 1/2 in
- Size
- 7-7/16" (L) x 2-5/8" (W) x 26-9/16" (H)
- Width
- 2 5/8 in
Details
- Valve Type
- Ceramic Disc Cartridge
- Application
- Shower Accessories
- Color
- Brushed Nickel
- Mounting Type
- Wall Mount
- Material
- Brass
- ADA Compliant
- No
- Number of Handles
- 3
- Item
- Shower Combo
- Handle Type
- Cross
- Includes
- Hand Shower; Tub Spout; Shower Slide Bar
- Finish
- Polished Brass
Description
Transform your bathroom into the retreat of your dreams with the elegant wall-mount shower system from the Essex collection by Kingston Brass. Featuring a stunning traditional design, this shower system is sure to elevate your decor. Indulge in the luxurious Essex Rain Drop Shower Combo, which includes a hand shower and showcases exquisite detailing and craftsmanship. With 91 water channels, the showerhead rejuvenates your body and soul, while the innovative raindrop technology and 8-inch diameter face envelop you in a soothing rain-like experience. The additional hand shower enhances your showering routine, offering versatility and comfort. Plus, the set includes a beautifully designed wall-mounted faucet made from solid brass and equipped with ceramic cartridges for reliable, trouble-free performance. Choose from multiple tarnish-resistant finishes to perfectly match your style. Upgrade your shower experience today!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.