Wall Mount Shower Combo, Matte Black
- Mfr # CCK2670
- Zoro # G523927584
product price:Â
$
1,269.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Valve Type
Ceramic Disc Cartridge
Application
Bathroom Faucets
Spout Length
7.25 in
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCK2670
- Zoro #
- G523927584
- UPC #
- 196507419282
- Country of Origin
- Taiwan, Province of China
Dimensions
- Spout Length
- 7.25 in
- Size
- 11-5/8" (L) x 10-3/8" (W) x 5-7/16" (H)
- Inlet Size
- 1/2 in
- Length
- 11-5/8 in
- Width
- 10 3/8 in
Details
- Finish
- Matte Black
- Valve Type
- Ceramic Disc Cartridge
- Application
- Bathroom Faucets
- Item
- Wall-Mount Bathroom Faucet & Shower Combo
- Includes
- Faucet; Mounting Hardware
- Number of Handles
- 3
- ADA Compliant
- No
- Color
- Polished Chrome
- Material
- Brass
- Mounting Type
- Wall Mount
- Handle Type
- Cross
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium matte black finish. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.