Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Supply Elbow, Brushed Brass
- Mfr # K173T7
- Zoro # G523925245
product price:Â
$
69.95
/ea
Key Features
Finish
Brushed Brass
Length
2-5/8 in
For Use With
Shower Accessories
Includes
Slide Bar;Hand Shower;Hose
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K173T7
- Zoro #
- G523925245
- UPC #
- 196507369747
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 2-5/8" (L) x 1-15/16" (W) x 25-13/16" (H)
- Length
- 2-5/8 in
- Width (In.)
- 1-15/16 in
Details
- Finish
- Brushed Brass
- Item
- Shower Slide Bars
- For Use With
- Shower Accessories
- Includes
- Slide Bar;Hand Shower;Hose
- Mounting Type
- Wall Mount
- Color
- Antique Brass
- Material
- Stainless Steel
- Inlet (In.)
- 1/2 in
Description
This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.