Wall Mount Supply Elbow, Matte Black
- Mfr # K173ASQ0
- Zoro # G323926824
product price:Â
$
79.95
/ea
Key Features
Mounting Type
Wall Mount
Inlet (In.)
1/2"-14
Material
Brass
Color
Polished Brass
Width (In.)
2-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K173ASQ0
- Zoro #
- G323926824
- UPC #
- 196507329062
- Country of Origin
- China
- Mounting Type
- Wall Mount
- Inlet (In.)
- 1/2"-14
- Material
- Brass
- Color
- Polished Brass
- Item
- Shower Supply Elbows
- For Use With
- Shower Accessories
- Includes
- Supply Elbow; Flange
- Finish
- Matte Black
Dimensions
- Width (In.)
- 2-1/16 in
- Length
- 2-1/16 in
- Size
- 2-1/16" (L) x 2-1/16" (W) x 2-11/16" (H)
Description
This water supply elbow from the Claremont Collection by Kingston Brass delivers a clean modern aesthetic to your bathroom, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.