This item is Discontinued.

Kingston Brass Water Saving Legacy Pull-out Kitchen Faucet, Chrome GKB6701LL

Water Saving Legacy Pull-out Kitchen Faucet, Chrome (Discontinued)

  • Mfr # GKB6701LL
  • Zoro # G3925915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKB6701LL
Zoro #
G3925915
UPC #
663370225406
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
7.81
Item Length (Inch)
10.06
Max Deck Thickness
1.25
Item Width (Inch)
7.63

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Pull-Out Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Kitchen Sprayer#
KH7200
Installation Type
Deck Mount
Pullout Spray
true
Sidespray
false
Faucet Centers
8
Hose Included
true
Handles Included
true
Item Weight (lbs)
5.17
Share H&C Handle Item#
KBH6541LL
Faucet Holes
1,3
Pulldown Spray
false
Spout Flow Rate (GPM)
1.5
Shared H&C Cartridge Item#
KBRP521C
Drain Included
No
Collection
Legacy
Handle Style
Lever
Theme
Traditional

Description

A twist on classic design is taken with this faucets curved features. An excellent options for smaller kitchens, the angled spout and extendable hose reach provide an optimized use of space. Minimalist design along with a classic style help you tackle your tough messes with the Legacy Single-Handle Pull-Out Kitchen Faucet's two-function sprayer. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.