Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Brass

  • Mfr # KS2173KL
  • Zoro # G3070639
product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
2
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2173KL
Zoro #
G3070639
UPC #
663370836640
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.38
Height
12.5
Width
6.5
Item Width (Inch)
6.5
Item Length (Inch)
13.38
Maximum Deck Thickness
2.5 in

Details

Finish
Antique Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
2
Body Material
Brass
Item
Bridge Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Color
Antique Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 7-15/16" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.39
Handle Style
Lever
Cold Cartridge Item#
KSRP2171HC
Hot Cartridge Item#
KSRP2171CC
Hose Included
false
Collection
Whitaker
Pulldown Spray
FALSE
Handles Included
true
Theme
Traditional
Share H&C Handle Item#
KSH2963IL
Faucet Centers
8
Drain Included
Yes
Item Weight (lbs)
6.39
Installation Type
Bridge
Spout Flange Item#
KSSF2173

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Whitaker industrial style lever handle bridge bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish push pop-up drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.