Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Brass

  • Mfr # KS2172KL
  • Zoro # G3069458
product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
2
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2172KL
Zoro #
G3069458
UPC #
663370836633
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.38
Width
6.5
Height
12.5
Item Width (Inch)
6.5
Item Length (Inch)
13.38
Maximum Deck Thickness
2.5 in

Details

Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
2
Body Material
Brass
Item
Bridge Bathroom Faucet
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 7-15/16" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.39
Collection
Whitaker
Handles Included
true
Handle Style
Lever
Hot Cartridge Item#
KSRP2171CC
Cold Cartridge Item#
KSRP2171HC
Installation Type
Bridge
Hose Included
false
Pulldown Spray
FALSE
Faucet Centers
8
Share H&C Handle Item#
KSH2962IL
Item Weight (lbs)
6.39
Theme
Traditional
Drain Included
Yes
Spout Flange Item#
KSSF2172

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Whitaker industrial style lever handle bridge bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish push pop-up drain is also included.

Ratings & reviews