Shop KINGSTON BRASS

Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Brass

  • Mfr # KS2177KL
  • Zoro # G3068855

product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
2
Flow Rate - Maximum
1.2
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS2177KL
Zoro #
G3068855
UPC #
663370836664
Country of Origin
Taiwan, Province of China
Finish
Brushed Brass
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
2
Flow Rate - Maximum
1.2
Body Material
Brass
Item
Bridge Bathroom Faucet
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 7-15/16" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Weight
6.39
Theme
Traditional
Drain Included
Yes
Hot Cartridge Item#
KSRP2171CC
Handles Included
true
Pulldown Spray
FALSE
Cold Cartridge Item#
KSRP2171HC
Item Weight (lbs)
6.39
Handle Style
Lever
Hose Included
false
Faucet Centers
8
Share H&C Handle Item#
KSH2967IL
Installation Type
Bridge
Spout Flange Item#
KSSF2177
Collection
Whitaker

Dimensions

Height
12.5
Length
13.38
Width
6.5
Item Width (Inch)
6.5
Item Length (Inch)
13.38
Maximum Deck Thickness
2.5 in

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Whitaker industrial style lever handle bridge bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish push pop-up drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.