Shop KINGSTON BRASS
See all product information
Create Account
Wide Range Swivel Kitchen Aerator with Brass Ball Joint, Polished Chrome/White
- Mfr # KA321C20
- Zoro # G823925105
product price:Â
$
24.95
/ea
Key Features
Valve Type
No Cartridge
Type
Aerator
ADA Compliant
No
Size
16" (L) x 9-1/16" (W) x 9-3/8" (H)
Finish
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA321C20
- Zoro #
- G823925105
- UPC #
- 663370176760
- Country of Origin
- Taiwan, Province of China
- Item
- Widespread Kitchen Faucets
- Valve Type
- No Cartridge
- Type
- Aerator
- ADA Compliant
- No
- Finish
- Antique Brass
- Includes
- Faucet; Mounting Hardware
- Flow Rate
- 2 GPM
- Material
- Brass
Dimensions
- Size
- 16" (L) x 9-1/16" (W) x 9-3/8" (H)
- Length (In.)
- 16 in
Description
Easily installed into any Kitchen faucet spout with a female thread, This add-on swivel aerator will switch from regular aerated flow to spray pattern with just a gentle pull. Swivel a full 360 degrees to give you access to those hard to reach places.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.