
Widespread Bathroom Faucet, Brushed Nickel
Mfr # GKB968LL
Zoro # G3914103
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GKB968LL
Zoro #
G3914103
UPC #
663370229435
Country of Origin
Taiwan, Province of China
Dimensions
Item Length (Inch)
5.75
Item Width (Inch)
4
Item Height (Inch)
2.31
Description
A twist on classic design is taken with this faucets curved features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Legacy 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.