Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB965KL

  • Zoro # G3912432


product price: $203.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB965KL
Zoro #
G3912432
UPC #
663370226588
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4

Details

ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Material
Brass
Pullout Spray
false
Item Weight (lbs)
5.43
Hot Handle Item#
KBH2605KLH
Handle Flange Item#
KBHF955
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Cold Handle Item#
KBH2605KLC
Spout Flange Item#
KBSF965
Pop Up Rod Item#
KBPR955
Faucet Holes
3
Faucet Centers
8 to 16
Drain Included
Yes
Sidespray
false
Collection
Knight
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Handles Included
true
Theme
Traditional
Installation Type
Widespread

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.