Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Polished Chrome

  • Mfr # GKB961KL

  • Zoro # G3929092


product price: $171.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB961KL
Zoro #
G3929092
UPC #
663370226564
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Material
Brass
Valve Type
Washerless Cartridge
Pullout Spray
false
Pop Up Rod Item#
KBPR951
Tee Item#
KBTE961
Cold Handle Item#
KBH2601KLC
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH2601KLH
Faucet Centers
8 to 16
Handles Included
true
Item Weight (lbs)
5.43
Spout Flange Item#
KBSF961
Installation Type
Widespread
Handle Flange Item#
KBHF951
Drain Included
Yes
Handle Style
Lever
Faucet Holes
3
Theme
Traditional
Sidespray
false
Collection
Knight
Spout Flow Rate (GPM)
1.2

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Knight 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.