Zoro Homepage

Widespread Bathroom Faucet, Polished Chrome

  • Mfr # GKB961PX

  • Zoro # G3912247


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB961PX
Zoro #
G3912247
UPC #
663370226724
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.75
Item Width (Inch)
4
Item Height (Inch)
2.31

Details

Valve Type
Washerless Cartridge
ADA Compliant
false
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Finish
Polished Chrome
Handle Style
Cross
Hot Handle Item#
KBH721PXH
Handles Included
true
Item Weight (lbs)
3
Installation Type
Widespread
Pullout Spray
false
Theme
Traditional
Faucet Holes
3
Sidespray
false
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Spout Flange Item#
KBSF961
Tee Item#
KBTE961
Collection
English Country
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR951
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF951
Cold Handle Item#
KBH721PXC

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.