Widespread Bathroom Faucet W/ Brass Pop-Up, Brushed Nickel

  • Mfr # KS2988DFL

  • Zoro # G3937517


product price: $252.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2988DFL
Zoro #
G3937517
UPC #
663370134081
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
11.5
Item Width (Inch)
6.31
Item Length (Inch)
15.38

Details

ADA Compliant
true
Mounting Type
Deck Mount
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass
Cold Cartridge Item#
KSRPL2000CC
Hose Included
false
Handle Flange Item#
KSHF2988
Handle Style
Lever
Tee Item#
KBTEE1971
Faucet Centers
8 to 16
Pullout Spray
false
Pop Up Rod Item#
KSPR2988
Drain Included
Yes
Cold Handle Item#
KSH2968DFLC
Spout Flange Item#
KSSF2988
Hot Handle Item#
KSH2968DFLH
Hot Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
9.35
Spout Flow Rate (GPM)
1.2
Collection
NuFrench
Installation Type
Widespread
Theme
Traditional
Faucet Holes
3
Handles Included
true
Sidespray
false
Pulldown Spray
false

Description

Inspired by Classical Nouveau French styling, this faucet transforms your bathroom into one of exceptional opulence and grandeur. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuFrench 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.