This item is Discontinued.

Kingston Brass Widespread Kitchen Faucet, Brushed Nickel KB1798PKLBS

Widespread Kitchen Faucet, Brushed Nickel (Discontinued)

  • Mfr # KB1798PKLBS
  • Zoro # G3927315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1798PKLBS
Zoro #
G3927315
UPC #
663370378195
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
9.06
Item Height (Inch)
9.38
Item Length (Inch)
8

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Spray Diverter Item#
KSRP1271D
Sidespray
true
Faucet Holes
4
Handles Included
true
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Hose Included
true
Faucet Centers
8 to 16
Item Weight (lbs)
6.98
Share H&C Handle Item#
KBH1608PKL
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Pulldown Spray
false
Drain Included
No
Kitchen Sprayer#
KBSPR8
Spout Flange Item#
KBSF1798
Tee Item#
KBTEE1791
Installation Type
Deck Mount
Collection
Duchess
Theme
Traditional

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed nickel finish will provide a long lasting touch to your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.