This item is Discontinued.

Kingston Brass Widespread Kitchen Faucet, Oil Rubbed Bronze KB1795PKXBS

Widespread Kitchen Faucet, Oil Rubbed Bronze (Discontinued)

  • Mfr # KB1795PKXBS
  • Zoro # G3939014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1795PKXBS
Zoro #
G3939014
UPC #
663370379093
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Width (Inch)
8.25
Item Height (Inch)
9.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Kitchen Sprayer#
KBSPR5
Item Weight (lbs)
6.98
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH1605PKXC
Collection
Duchess
Pulldown Spray
false
Drain Included
No
Pullout Spray
false
Spray Diverter Item#
KSRP1271D
Hose Included
true
Tee Item#
KBTEE1791
Handles Included
true
Theme
Traditional
Faucet Centers
8 to 16
Spout Flange Item#
KBSF1795
Sidespray
true
Spout Flow Rate (GPM)
1.8
Installation Type
Deck Mount
Handle Style
Cross
Faucet Holes
4
Hot Handle Item#
KBH1605PKXH

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.