Zoro Homepage

Widespread Kitchen Faucet, Polished Brass

  • Mfr # KB1792PKXLS

  • Zoro # G3918653


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1792PKXLS
Zoro #
G3918653
UPC #
663370379086
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Width (Inch)
8.25
Item Height (Inch)
9.25

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Cold Handle Item#
KBH1602PKXC
Tee Item#
KBTEE1791
Collection
Duchess
Spout Flange Item#
KBSF1792
Faucet Centers
8 to 16
Theme
Traditional
Hot Handle Item#
KBH1602PKXH
Drain Included
No
Handle Style
Cross
Faucet Holes
3
Item Weight (lbs)
6.98
Pullout Spray
false
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Deck Mount
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 4-hole installation. The polished brass finish will also add a glistening elegance to your kitchen. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.