Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS3277BEXBS
- Zoro # G823925266
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Inlet
1/2 in
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Side Sprayer; Mounting Hardware
Color/Finish
Polished Brass
Width
9-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3277BEXBS
- Zoro #
- G823925266
- UPC #
- 196507408491
- Country of Origin
- Taiwan, Province of China
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Color/Finish
- Polished Brass
- Item
- Bridge Kitchen Faucets
- Material
- Brass
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- ADA Compliant
- No
- Handle Type
- Cross
- Typical Application
- Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Faucet Spout
- High Arc
- Finish
- Brushed Brass
Dimensions
- Width
- 9-7/16 in
- Length (In.)
- 8 in
- Height
- 11-1/16 in
Description
From the Essex collection by Kingston Brass we introduce this elegant bridge kitchen faucet. Featuring a Victorian-inspired swivel spout and British themed cross handles, this faucet exudes a traditional allure. Crafted from solid brass and equipped with a ceramic cartridge this faucet is designed to provide years of trouble free service, the brass side spray adds elegant functionality to this exceptional faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.