
Widespread Kitchen Faucet with Brass Sprayer, Matte Black
Mfr # KB1790BPLBS
Zoro # G907965362
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Number of Handles
2
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB1790BPLBS
Zoro #
G907965362
UPC #
196507150338
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
14.13
Width
9.06
Height
9.38
Details
Finish
Matte Black
Number of Handles
2
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Type
Widespread Kitchen Faucets
Features
Valve Type
Washerless Cartridge
Flow Rate (GPM)
1.8
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers Able to fit a variety of sink setups, widespread kitchen faucets can be utilized in several multihole configurations These are ideal for larger kitchens, as they are more spread apart, and with the included sidesprayer feature a 4hole installation The premium finish will also add a glistening elegance to your kitchen ensemble Allow the brass construction to provide a sturdy and reliant fixture
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.