Wilshire 2-Handle Bthrm Faucet W/Brass Pop-Up & Cover Plate Nickel

  • Mfr # KS1438WLL

  • Zoro # G3069415


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
5.88
Valve Type
Ceramic Disc Cartridge
Height
10.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1438WLL
Zoro #
G3069415
UPC #
663370433764
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.69
Width
6.44
Length
6.31
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Drip-free ceramic disc cartridge, Elegant crystal lever handle, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 10-3/4" spout height, 6-1/2" spout reach, Deck mount single-hole installation; 3-hole with deck plate, Standard 1/2" IPS connection, Includes matching finish pop-up drain
Color
Brushed Nickel
Pop Up Rod Item#
KSPR1608WLL
Installation Type
Single Hole
Handle Style
Lever
Drain Included
Yes
Share H&C Handle Item#
KSH3968WLL
Hot Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
5.88
Faucet Centers
4
Pulldown Spray
FALSE
Cold Cartridge Item#
KSRPL2000CC
Collection
Wilshire
Handles Included
true
Theme
Traditional
Body Material
Brass
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Wilshire two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.