Novatto CENTURY Vessel Faucet, Chrome

  • Mfr # BM-359CH

  • Zoro # G804852017


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Length
7.75 in.
Width
2.5 in.
Height
13.75 in.
Weight
4.5 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-359CH
Zoro #
G804852017
UPC #
783583856775
Country of Origin
China

Dimensions

Length
7.75 in.
Width
2.5 in.
Height
13.75 in.

Details

Finish
Chrome
Body Material
Brass
Weight
4.5 lb.

Description

Traditional Vessel Faucet, Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.