Zoro Homepage

Yosemite Widespread Bathroom Faucet, Chrome

  • Mfr # KB2911YL

  • Zoro # G3937255


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2911YL
Zoro #
G3937255
UPC #
663370324475
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.06
Item Width (Inch)
3.75
Item Length (Inch)
4

Details

Mounting Type
Deck Mount
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass;Zinc Alloy
Cold Handle Item#
KBH621YLC
Pullout Spray
false
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Hot Handle Item#
KBH621YLH
Spout Flange Item#
KBSF911
Faucet Centers
4 to 8
Handle Style
Lever
Handles Included
true
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Sidespray
false
Theme
Traditional
Pop Up Rod Item#
KBPR951
Handle Flange Item#
KBHF951
Collection
Yosemite
Item Weight (lbs)
6.25
Installation Type
Widespread

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Yosemite Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.