This item is Discontinued.

Kingston Kingston DTVP30/4GB 4Gb Dtvp30; 256Bit Aes Encrypted USB 3.0 Secure Flash Drive KS1-102108026

Kingston DTVP30/4GB 4Gb Dtvp30; 256Bit Aes Encrypted USB 3.0 Secure Flash Drive (Discontinued)

  • Mfr # KS1-102108026
  • Zoro # G703902202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1-102108026
Zoro #
G703902202
UPC #
740617223378
Country of Origin
China

Description

Kingston's Data Traveler Vault Privacy 3.0 “DTVP 3.0” USB flash drive provides affordable business-grade security with 256-bit AES hardware-based encryption using XTS block cipher mode, which offers stronger protection than CBC and ECB modes. It protects 100 per cent of stored data and enforces complex password protection with minimum characteristics to prevent unauthorized access. For additional peace of mind, the drive locks down and reformats after 10 intrusion attempts. It also features a read-only access mode to avoid potential malware risks.

Features
  • Business-grade security - 100 per cent of stored data is protected by hardware-based, 256-bit Advanced Encryption Standard “AES” in XTS mode.
  • USB 3.0 - USB standard guarantees backwards compatibility with USB 2.0.
  • Read-only access mode - when selected, access files in read-only mode to avoid potential Malware risks.
  • Enforced password protection - complex password is user set with minimum characteristics to prevent unauthorized access.
  • Secure - drive locks down and reformats after 10 intrusion attempts.
  • Easy to use - no admin rights or application installation required.
  • preload content, password length, maximum number of password attempts and internal/external serialization numbering.
  • Durable - resilient protection for data in a waterproof aluminum casing.
  • Product Type - USB flash drive.
  • Storage Capacity - 4 GB.
  • Interface Type - USB 3.0.
  • Encryption - Hardware - 256-bit AES.
  • Technology - NAND Flash.
  • OS Required - Microsoft Windows Vista SP2, Linux 2.6 or later, Microsoft Windows XP SP3, Apple MacOS X 10.6.x or later, Microsoft Windows 7 SP1, Windows 8.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.