This item is Discontinued.

Kingston Kingston HX426C16FB3A-8 8GB 2666 mHz DDR4 CL16 DIMM SDRAMMemory Module HX426C16FB3A/8

Kingston HX426C16FB3A-8 8GB 2666 mHz DDR4 CL16 DIMM SDRAMMemory Module (Discontinued)

  • Mfr # HX426C16FB3A/8
  • Zoro # G603797786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HX426C16FB3A/8
Zoro #
G603797786
UPC #
740617293135
Country of Origin
China

Description

HyperX FURY DDR4 auto-overclocks itself to the highest published frequency, It features Plug N Play automatic overclocking and is compatible with the latest Intel and AMD CPUs. HyperX FURY DDR4 stays cool with its stylish, low-profile heat spreader.

Features
  • Updated low-profile heat spreader
  • Automatic overclocking up to 2666 mHz
Specifications
  • Total Capacity: 8GB
  • Technology: DDR4
  • Speed: 2666 mHz
  • Form Factor: DIMM
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.