Zoro Homepage

SINGLE 32GB DDR4 3200MHZ UNBUFFERED NON-ECC 2RX8

  • Mfr # KCP432ND8/32

  • Zoro # G714873188


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Workstation, Desktop PC
Memory Voltage
1.20V
Memory Size
32 GB
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3200/PC4-25600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCP432ND8/32
Zoro #
G714873188
UPC #
740617311457
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Device Supported
Workstation, Desktop PC
Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Compatibility
Signal Processing
Unbuffered
CAS Latency
CL22
Number of Pins
288
Item
RAM Module
Error Checking
Non-ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.