System Memory

  • Mfr # KF560C30BBEAK2-16

  • Zoro # G222701881


product price:  $342.85
/ea
Free Shipping & Returns

Key Features

Memory Size
16 GB
Number of Modules
2 x 8GB
Memory Speed
6000 MHz
Product Line
FURY Beast
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF560C30BBEAK2-16
Zoro #
G222701881
UPC #
740617342840
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB
Length
5.3 in
Width
1.7 in
Thickness
279.9 mil

Details

Number of Modules
2 x 8GB
Memory Speed
6000 MHz
Product Line
FURY Beast
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Memory Technology
DDR5 SDRAM
Error Checking
On-die ECC
CAS Latency
CL30
Memory Rank
Single-rank
RGB
Yes
Memory Standard
DDR5-6000/PC5-48000
Form Factor
DIMM
Number of Pins
288-pin
Product Type
RAM Module
Environmentally Friendly
Yes
Memory Voltage
1.40 V

Description

16GB 6000MT/s DDR5 CL30 DIMM (Kit of 2) FURY Beast RGB EXPO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.