System Memory

  • Mfr # KVR56U46BD8-64

  • Zoro # G922639958


product price:  $1,017.99
/ea
Free Shipping & Returns

Key Features

Memory Data Transfer Rate
5.60-GT/s
Memory Technology
DDR5 SDRAM
Product Type
RAM Module
Width
1.2 in
Memory Voltage
1.10 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KVR56U46BD8-64
Zoro #
G922639958
UPC #
740617352498
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.2 in
Memory Size
64 GB
Length
5.3 in
Thickness
151.6 mil

Details

Memory Data Transfer Rate
5.60-GT/s
Memory Technology
DDR5 SDRAM
Product Type
RAM Module
Memory Voltage
1.10 V
Form Factor
DIMM
Product Line
ValueRAM
Memory Rank
Dual-rank
Number of Pins
288-pin
Memory Speed
5600 MHz
Memory Standard
DDR5-5600/PC5-44800
Device Supported
Motherboard
Signal Processing
Unbuffered
CAS Latency
CL46
Error Checking
Non-ECC

Description

64GB 5600MT/s DDR5 Non-ECC CL46 DIMM 2Rx8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.