System Memory

  • Mfr # KVR56U46BS8-32

  • Zoro # G322639817


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Length
5.3 in
Memory Speed
5600 MHz
Form Factor
DIMM
Memory Rank
Single-rank
Memory Data Transfer Rate
5.60-GT/s
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KVR56U46BS8-32
Zoro #
G322639817
UPC #
740617352481
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Memory Size
32 GB
Thickness
151.6 mil
Width
1.2 in

Details

Memory Speed
5600 MHz
Form Factor
DIMM
Memory Rank
Single-rank
Memory Data Transfer Rate
5.60-GT/s
Error Checking
Non-ECC
Product Line
ValueRAM
Signal Processing
Unbuffered
CAS Latency
CL46
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-5600/PC5-44800
Product Type
RAM Module
Number of Pins
288-pin
Device Supported
Motherboard
Memory Voltage
1.10 V

Description

32GB 5600MT/s DDR5 Non-ECC CL46 DIMM 1Rx8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.