Clear Plastic Shelf Divider 3 in. H X 1/2 in. W X 22 in. L 20 pk

  • Mfr # 150191-ACE

  • Zoro # G905991653


product price:  $50.85
/ea

Key Features

Overall Depth
22 in
Material
Plastic
Color
Clear
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150191-ACE
Zoro #
G905991653
UPC #
810145030301
Country of Origin
United States

Dimensions

Overall Depth
22 in
Overall Height
3 in

Details

Item
Shelf Divider
Material
Plastic
Color
Clear

Description

Simple and inexpensive shelf management system that can be used to separate or hold products in place. Use in conjunction with our line of contoured low profile front fences (sold separately) to organize nearly any product on flat shelving surfaces. Crystal clear divider that clips onto front fence and is easily repositioned with no need for shelving fasteners or installation tools.


  • • Shown with 7/16 inch height 90 degree low profile front fence
  • • Two lengths to choose from, both featuring 2 inch break-off segments to fit standard shelving
  • • Additional heights or lengths available
  • • BX/20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.