
Miscellaneous Labels Clear Hanging Label 100 each
Mfr # 150252-ACE
Zoro # G505389690
Specifications
Product Information
Description
Rectangular style adhesive label/tag holder that is ideal for product re-order notification. Ingenious clear holder that allows re-stock label information to be easily placed behind merchandise. This economical, vertical style chip has an integrated top hole and slit for quick front or side mounting directly to common single stem metal or plastic peg hooks. Die-cut production guarantees consistent size 0.250 inch diameter self-centering hole size for wire peg hooks up to 1/4 inch diameter. For use with adhesive labels 0.010 inch (10 mil) thick clear plastic material.
- • Easy to hang
- • Long lasting
- • Made in high quality material
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.