KIOXIA PM7-R 3.84 TB Solid State Drive - 2.5" Internal - SAS - 1 DWPD
- Mfr # KPM7XRUG3T84
- Zoro # G114876215
product price:Â
$
4,368.66
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
3.84 TB
Drive Type
Internal
Series
PM7-R
Endurance (DWPD)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KPM7XRUG3T84
- Zoro #
- G114876215
- UPC #
- -
- Country of Origin
- Philippines
Details
- Item
- Solid State Drive
- Interface
- SAS
- Recording Capacity
- 3.84 TB
- Drive Type
- Internal
- Series
- PM7-R
- Endurance (DWPD)
- 1
- Drive Interface
- SAS
- Storage Capacity
- 3.84 TB
Description
PM7 - SAS - 1DWPD - 3840GB - SIE - 2.5 KPM7XRUG3T84
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.