Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kioxia Cd8 Series - Ssd - 3.84 Tb - Sas 12Gb/S KCD8XRUG3T84

Cd8 Series - Ssd - 3.84 Tb - Sas 12Gb/S (Discontinued)

  • Mfr # KCD8XRUG3T84
  • Zoro # G209578031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCD8XRUG3T84
Zoro #
G209578031
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in
Length
4 in
Width
2.8 in

Details

Storage Capacity
3.84 TB
Random 4KB Write
195000IOPS
Maximum Read Transfer Rate
7200-MB/s
Drive Interface Standard
PCI Express 4.0 x4
Random 4KB Read
1250000IOPS
Endurance (DWPD)
1
Endurance Type
Read Intensive
Item
Solid State Drive
Drive Type
Internal
Interface
PCI Express NVMe
Maximum Write Transfer Rate
3800-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.