Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kioxia Cd8 Series - Ssd - 800 Gb - Sas 12Gb/S KCD8XVUG800G

Cd8 Series - Ssd - 800 Gb - Sas 12Gb/S (Discontinued)

  • Mfr # KCD8XVUG800G
  • Zoro # G409578060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCD8XVUG800G
Zoro #
G409578060
UPC #
-
Country of Origin
China

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
800 GB
Random 4KB Read
1000000IOPS
Max. Write Transfer Rate
1800 MB/s
Max. Read Transfer Rate
7200 MB/s
Series
CD8-V
Device Supported
Storage System
Endurance (DWPD)
3
Drive Interface
PCI Express NVMe 4.0 x4
Random 4KB Write
160000IOPS
Endurance Type
Mixed Use
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.