CM7 - PCIe 5.0 - 1DWPD - 15360GB - Non-SED - 2.5

  • Mfr # KCMY1RUG15T3

  • Zoro # G316480494


product price:  $12,095.99
/ea
Free Shipping & Returns

Key Features

Endurance Type
Read Intensive
Random 4KB Read
2400000IOPS
Maximum Write Transfer Rate
7000-MB/s
Width
2.8 in
Random 4KB Write
300000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCMY1RUG15T3
Zoro #
G316480494
UPC #
-
Country of Origin
Philippines

Dimensions

Width
2.8 in
Length
4 in
Height
0.6 in

Details

Endurance Type
Read Intensive
Random 4KB Read
2400000IOPS
Maximum Write Transfer Rate
7000-MB/s
Random 4KB Write
300000IOPS
Endurance (DWPD)
1
Device Supported
Storage System
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 5.0 x2
Item
Solid State Drive
Interface
U.3
Storage Capacity
15.36 TB
Maximum Read Transfer Rate
14000-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.