This item is Discontinued.

Kioxia Kcd8 Series - Ssd - 15360 Gb - U.2 Pcie 4.0 X4 Nvme KCD8XRUG15T3

Kcd8 Series - Ssd - 15360 Gb - U.2 Pcie 4.0 X4 Nvme (Discontinued)

  • Mfr # KCD8XRUG15T3
  • Zoro # G709544567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCD8XRUG15T3
Zoro #
G709544567
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in
Width
2.8 in
Length
4 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
15 TB
Drive Type
Internal
Max. Read Transfer Rate
6600 MB/s
Endurance Type
Read Intensive
Random 4KB Read
1050000IOPS
Series
CD8-R
Random 4KB Write
195000IOPS
Max. Write Transfer Rate
6000 MB/s
Endurance (DWPD)
1
Drive Interface
PCI Express NVMe 4.0 x4
Device Supported
Storage System
Storage Capacity
15 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Read Transfer Rate
6600-MB/s
Maximum Write Transfer Rate
6000-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.