(KCD8XPJE15T3) Hard Drives/Solid State Drives
- Mfr # KCD8XPJE15T3
- Zoro # G115680873
product price:Â
$
14,567.99
/ea
Free Shipping & Returns
Key Features
Height
0.3 in
Width
3 in
Length
4.4 in
Interface
PCI Express NVMe
Random 4KB Write
200000IOPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCD8XPJE15T3
- Zoro #
- G115680873
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 0.3 in
- Width
- 3 in
- Length
- 4.4 in
Details
- Item
- Solid State Drive
- Interface
- PCI Express NVMe
- Random 4KB Write
- 200000IOPS
- Endurance (DWPD)
- 1
- Random 4KB Read
- 2000000IOPS
- Drive Interface
- PCI Express NVMe
- Storage Capacity
- 15 TB
- Endurance Type
- Read Intensive
- Drive Type
- Internal
- Device Supported
- Data Center
- Max. Sequential Write
- 5.18 GB/s
- Drive Interface Standard
- PCI Express NVMe 5.0 x4
- Max. Sequential Read
- 11.72 GB/s
- Maximum Sequential Write
- 5.18-GB/s
- Maximum Sequential Read
- 11.72-GB/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.