Shop KIOXIA
See all product information
Create Account
(KCD8XPUG30T7) Hard Drives/Solid State Drives
- Mfr # KCD8XPUG30T7
- Zoro # G015680751
product price:Â
$
23,272.99
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Width
2.8 in
Length
4 in
Color
Silver
Interface
PCI Express NVMe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCD8XPUG30T7
- Zoro #
- G015680751
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 0.6 in
- Width
- 2.8 in
- Length
- 4 in
Details
- Item
- Solid State Drive
- Color
- Silver
- Interface
- PCI Express NVMe
- Endurance (DWPD)
- 1
- Drive Interface
- PCI Express NVMe
- Mean Time Between Failures
- 28.5 Year
- Endurance Type
- Read Intensive
- Drive Interface Standard
- PCI Express NVMe 5.0 x4
- Random 4KB Read
- 1600000IOPS
- Storage Capacity
- 30 TB
- Max. Sequential Write
- 4.79 GB/s
- Durability
- Shock Resistant
- Random 4KB Write
- 150000IOPS
- Device Supported
- Server
- Max. Sequential Read
- 9.77 GB/s
- Drive Type
- Internal
- Maximum Sequential Read
- 9.77-GB/s
- Mean Time Between Failures (MTBF)
- 28.5 Year
- Maximum Sequential Write
- 4.79-GB/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.