(KCM7XVJE12T8) Hard Drives/Solid State Drives
- Mfr # KCM7XVJE12T8
- Zoro # G515680824
product price:Â
$
19,284.99
/ea
Free Shipping & Returns
Key Features
Height
0.3 in
Width
3 in
Length
4.4 in
Interface
PCI Express NVMe
Endurance (DWPD)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCM7XVJE12T8
- Zoro #
- G515680824
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 0.3 in
- Width
- 3 in
- Length
- 4.4 in
Details
- Item
- Solid State Drive
- Interface
- PCI Express NVMe
- Endurance (DWPD)
- 3
- Max. Sequential Write
- 5.18 GB/s
- Random 4KB Write
- 470000IOPS
- Storage Capacity
- 12.50 TB
- Drive Type
- Internal
- Random 4KB Read
- 2000000IOPS
- Max. Sequential Read
- 12.70 GB/s
- Encryption Algorithm
- FIPS
- Drive Interface
- PCI Express NVMe
- Drive Interface Standard
- PCI Express NVMe 5.0 x2
- Maximum Sequential Write
- 5.18-GB/s
- Maximum Sequential Read
- 12.70-GB/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.