
2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 14 mm, Revolving Grip, Thermoset
Mfr # K0162.4125X14
Zoro # G6184983
product price:Â $39.89
/eaKey Features
Material
Aluminum Planed/Steel
Style
2 Spokes
Outside Diameter
125 mm
Inside Diameter
14 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0162.4125X14
Zoro #
G6184983
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
125 mm
Inside Diameter
14 mm
Details
Material
Aluminum Planed/Steel
Style
2 Spokes
Item
Handwheel,Alum 2Spke,OD 125mm,Bre 14mm,R
Measurement Type
Metric
Description
Handwheel,Alum 2Spke,OD 125mm,Bre 14mm,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.