2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 129 mm, Bore D2= 0.312", Without Grip

  • Mfr # K0725.0130XCN

  • Zoro # G7144263


product price: $21.85
/ea

Key Features

Material
Plastic
Style
2 Spokes
Inside Diameter
.312in
Outside Diameter
129 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0725.0130XCN
Zoro #
G7144263
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
.312in
Outside Diameter
129 mm

Details

Item
Handwheel,Plstc 2Spke,OD 129mm,Bre 0.312
Material
Plastic
Style
2 Spokes

Description

Handwheel,Plstc 2Spke,OD 129mm,Bre 0.312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.