
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 200 mm, Bore D2= 16 mm, Folding Grip
Mfr # K0725.6200X16
Zoro # G6181718
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Style
2 Spokes
Material
Plastic
Outside Diameter
200 mm
Inside Diameter
16 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0725.6200X16
Zoro #
G6181718
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
200 mm
Inside Diameter
16 mm
Details
Item
Handwheel,Plstc 2Spke,OD 200mm,Bre 16mm
Style
2 Spokes
Material
Plastic
Measurement Type
Metric
Description
Handwheel,Plstc 2Spke,OD 200mm,Bre 16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.